- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 177.8 mm Inside Diameter
- 247.65 mm Outside Diameter
| Bearing Type | Radial |
| Material | Steel |
| Bore Type | Tapered Bore |
| I.D. | 177.8 mm |
| Cage Material | Solid Machined |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| O.D. | 247.65 mm |
| Bearing Style | Complete Bearing |
| Rows of Balls | Multi |
| Cage Type | Solid Machined |
| Bearing Part | Complete Bearing |
| Weight | 71.301 LB |
| EAN or UPC | 7316571725956 |

