- 65 mm ID x 140 mm OD x 2 5/16" Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. | 140 mm |
| Snap Ring | No Snap Ring |
| Width | 2.31 in, 58.74 mm |
| icNumber | 7700289 |
| Material | Steel |
| Seal Material | Metal |
| Limiting Speed - Oil | 4300 rpm |
| Limiting Speed - Grease | 3200 rpm |
| Capacity | Maximum Capacity |
| I.D. | 65 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Rows of Balls | Double |
| O.D. Type | Straight |
| Cage Type | Metal |
| Flush Ground | No |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Shielded |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Contact Angle | 30° |
| Dynamic Load Rating | 34700 lbf |
| Static Load Rating [Max] | 36600 lbf |
| Bore Type | Round Bore |
| Lubricant | Polyurea Base |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Double Row Deep Groove |
| Temperature Range [Max] | 284 °F |
| Bearing Design | Converging Angle Design |
| Limiting Speed - Sealed | 3200 rpm |
| Preload Level | None |
| Outer Ring Width | 2 5/16 in |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 2 5/16 in |
| Precision | Standard |
| Bearing Type | Angular Contact |
| Series | 3220 |
| Weight | 8.649 LB |
| EAN or UPC | 7316573933632 |

