- Angular Contact Radial Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 58.7 mm Width
| I.D. | 65 mm |
| Preload Level | Normal Axial Clearance |
| Series | 3220 |
| Width | 58.700 mm |
| Cage Material | Bearing Steel |
| Rows of Balls | Multi |
| Outer Ring Width | 2.31 in, 58.7 mm |
| Bearing Type | Angular Contact Radial |
| Flush Ground | No |
| Inner Ring Width | 2.31 in, 58.7 mm |
| O.D. Type | Cylindrical |
| Contact Angle | 30 Degree |
| Inch/Metric | Metric |
| Lubricant | Solid oil |
| Material | Bearing Steel |
| O.D. | 140 mm |
| Bore Type | Cylindrical |
| Weight | 8.521 LB |
| EAN or UPC | 7316574663569 |

