- Radial Shaft Seal
- 841.375 mm Shaft Diameter
- 892.175 mm Housing Bore Diameter
- 20.625 mm Width
| Shaft Dia. | 841.375 mm |
| Housing Bore Dia. | 892.175 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 6.392 LB |
| EAN or UPC | 85311414418 |
| Shaft Dia. | 841.375 mm |
| Housing Bore Dia. | 892.175 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 6.392 LB |
| EAN or UPC | 85311414418 |