- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 2.13 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Width | 2.13 in, 53.98 mm |
| O.D. | 5.12 in, 130 mm |
| Bearing Type | Unmounted, Angular Contact |
| Series | 322 |
| Inch/Metric | Metric |
| I.D. | 2.36 in, 60 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.13 in, 54 mm |
| Cage Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Flush Ground | No |
| Inner Ring Width | 2.13 in, 54 mm |
| Weight | 6.589 LB |
| EAN or UPC | 7316570591552 |

