- Radial Roller Bearing
- 609.6 mm ID
- 787.4 mm OD
- 361.95 mm Width
- Tapered Bore
| Tolerance | Normal (PN) |
| I.D. | 609.6 mm |
| O.D. | 787.4 mm |
| Bearing Type | Radial |
| Rows of Balls | 2 |
| Cage Material | Sheet Metal |
| Material | Steel |
| Bore Type | Tapered Bore |
| Inch/Metric | Inch |
| Cage Type | Sheet Metal |
| Bearing Style | Complete Bearing |
| Weight | 1070.299 LB |
| EAN or UPC | 7316570416787 |

