- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 85 mm Inside Diameter
- 140 mm Outside Diameter
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| I.D. | 85 mm |
| O.D. | 140 mm |
| Bearing Type | Radial |
| Cup Width | 32 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 41 mm |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Bore Type | Tapered Bore |
| Material | Steel |
| Bearing Part | Complete Bearing |
| Special Features | Improved Friction Torque Characteristics |
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| Cage Type | Sheet Metal |
| Weight | 5.474 LB |
| EAN or UPC | 7316577006387 |

