- Radial Bearing Type
- Multi Rows
- 75 mm Inside Diameter
- 125 mm Outside Diameter
- 77.96 mm Width
| I.D. | 75 mm |
| O.D. | 125 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Outside Dia. | 125 mm |
| Inside Dia. | 75 mm |
| Rows of Balls | Multi |
| Weight | 8.364 LB |
| EAN or UPC | 7316571684154 |

