- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 55 mm Inside Diameter
- 95 mm Outside Diameter
| Bearing Style | Complete Bearing |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Material | Steel |
| I.D. | 55 mm |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| O.D. | 95 mm |
| Cage Type | Sheet Metal |
| Weight | 1.945 LB |
| EAN or UPC | 7316577477378 |

