- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.94 in Width
- Bearing Steel Material
| Bearing Type | Angular Contact |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Outer Ring Width | 1.94 in, 49.2 mm |
| I.D. | 55 mm |
| Width | 49.200 mm |
| Material | Bearing Steel |
| Locating | Snap Ring Fitted |
| O.D. | 120 mm |
| Series | 3220 |
| Bore Type | Cylindrical |
| Preload Level | C3 Axial Clearance |
| Contact Angle | 30 Degree |
| Inch/Metric | Metric |
| Inner Ring Width | 1.94 in, 49.2 mm |
| Weight | 5.309 LB |
| EAN or UPC | 7316573933885 |

