- 55 mm ID x 120 mm OD x 1 15/16" Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Lubricant | Polyurea Base |
| Temperature Range [Max] | 284 °F |
| Series | 3220 |
| Limiting Speed - Oil | 5000 rpm |
| Locking Device | No Locking Device |
| Enclosure | Double Shielded |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Precision | Standard |
| Rows of Balls | Double |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 3800 rpm |
| Contact Angle | 30° |
| Seal Material | Metal |
| Material | Steel |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 1 15/16 in |
| Dynamic Load Rating | 23900 lbf |
| Seal Type | Non-Contact Seals |
| Cage Type | Metal |
| Temperature Range [Min] | -22 °F |
| Flush Ground | No |
| O.D. | 120 mm |
| Static Load Rating [Max] | 18300 lbf |
| I.D. | 55 mm |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | Converging Angle Design |
| Outer Ring Width | 1 15/16 in |
| icNumber | 7696461 |
| Width | 1.94 in, 49.21 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Sealed | 3800 rpm |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Origin | Double Row Deep Groove |
| Ball Material | Steel |
| Preload Level | None |
| Weight | 5.022 LB |
| EAN or UPC | 7316573932192 |

