- Angular Contact Radial Bearing Type
- 50 mm Inner Diameter
- 116.6 mm Outer Diameter
- 44.4 mm Width
| Width | 44.400 mm |
| O.D. | 116.6 mm |
| Bearing Type | Angular Contact Radial |
| I.D. | 50 mm |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Weight | 3.9 LB |
| EAN or UPC | 7316573935940 |
| Width | 44.400 mm |
| O.D. | 116.6 mm |
| Bearing Type | Angular Contact Radial |
| I.D. | 50 mm |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Weight | 3.9 LB |
| EAN or UPC | 7316573935940 |