- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
| Width | 1.75 in, 44.45 mm |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 4.239 LB |
| EAN or UPC | 7316573933847 |
| Width | 1.75 in, 44.45 mm |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 4.239 LB |
| EAN or UPC | 7316573933847 |