- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Flush Ground | No |
| Locating | Snap Ring Fitted |
| Series | 3220 |
| Contact Angle | 30 Degree |
| I.D. | 1.97 in, 50 mm |
| Preload Level | C3 Axial Clearance |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Inner Ring Width | 1.75 in, 44.4 mm |
| Outer Ring Width | 1.75 in, 44.4 mm |
| O.D. | 4.33 in, 110 mm |
| Width | 1.75 in, 44.45 mm |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Bearing Steel |
| Weight | 4.14 LB |
| EAN or UPC | 7316573933830 |

