Skip to content Skip to navigation menu
Angular Contact Radial Ball Bearing

3310 A-2Z/C3MT33

Angular Contact Radial Ball Bearing
Item #113007287
  • Angular Contact Radial Bearing Type
  • 50 mm Inner Diameter
  • 110 mm Outer Diameter
  • 44.4 mm Width
Angular Contact Radial Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Radial Bearing Type
  • 50 mm Inner Diameter
  • 110 mm Outer Diameter
  • 44.4 mm Width
Outer Ring Width 1.75 in, 44.4 mm
Bore Type Cylindrical
Inch/Metric Metric
Series 3220
Axial Internal Clearance Group 3 (C3)
Material Steel
Rows of Balls Multi
Flush Ground No
Lubricant Grease
Preload Level C3 Axial Clearance
Type 2-Point
Relubrication Feature Without
Cage Material Sheet Metal
Seal Material Tinplate
Inner Ring Width 1.75 in, 44.4 mm
Enclosure Double Shielded
I.D. 50 mm
O.D. 110 mm
Width 44.400 mm
Tolerance Class 6 (P6)
O.D. Type Cylindrical
Contact Angle 30 Degree
Seal Type Non-Contact Seals
Bearing Type Angular Contact Radial
Ring Style One-Piece
Weight 3.869 LB
EAN or UPC 7316571496139
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison