- 50 mm ID x 110 mm OD x 1 3/4" Wide
- Double Sealed (Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 14400 lbf |
| Bearing Type | Angular Contact |
| Flush Ground | No |
| Preload Level | None |
| Bearing Design | Converging Angle Design |
| Inch/Metric | Metric Bore |
| O.D. | 110 mm |
| Seal Type | Contact Seals |
| Limiting Speed - Oil | 5300 rpm |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Outer Ring Width | 1 3/4 in |
| Dynamic Load Rating | 19200 lbf |
| Precision | Standard |
| Ball Material | Steel |
| Width | 1.75 in, 44.45 mm |
| Capacity | Standard Capacity |
| Material | Steel |
| Radial Internal Clearance | Normal |
| Contact Angle | 30° |
| icNumber | 7695897 |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Lubricant | Polyurea Base |
| Cage Material | Steel |
| Rows of Balls | Double |
| Enclosure | Double Sealed |
| I.D. | 50 mm |
| Series | 3220 |
| Inner Ring Width | 1.75 in, 44.4 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 4000 rpm |
| Limiting Speed - Sealed | 4000 rpm |
| Weight | 4.0 LB |
| EAN or UPC | 7316573932475 |

