
- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
Width | 1.75 in, 44.45 mm |
Material | Bearing Steel |
Bearing Type | Unmounted, Angular Contact |
Weight | 4.506 LB |
EAN or UPC | 7316573933854 |
