- Radial Shaft Seal
- 330 mm Shaft Diameter
- 390 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Housing Bore Dia. | 390 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 330 mm |
| Weight | 5.8 LB |
| EAN or UPC | 85311163491 |

