- Radial Shaft Seal
- 330 mm Shaft Diameter
- 374 mm Housing Bore Diameter
- 18 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 374 mm |
| Shaft Dia. | 330 mm |
| Weight | 5.328 LB |
| EAN or UPC | 85311264129 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 374 mm |
| Shaft Dia. | 330 mm |
| Weight | 5.328 LB |
| EAN or UPC | 85311264129 |