- Radial Shaft Seal
- 330 mm Shaft Diameter
- 370 mm Housing Bore Diameter
- 18 mm Width
| Housing Bore Dia. | 370 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 330 mm |
| Weight | 5.281 LB |
| EAN or UPC | 85311120630 |
| Housing Bore Dia. | 370 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 330 mm |
| Weight | 5.281 LB |
| EAN or UPC | 85311120630 |