- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
| Ring Style | One-Piece |
| Width | 39.700 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Axial Internal Clearance | Group 3 (C3) |
| Rows of Balls | Multi |
| O.D. | 100 mm |
| Material | Steel |
| Flush Ground | No |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Radial |
| Cage Material | Non-Metallic |
| Type | 2-Point |
| Relubrication Feature | Without |
| Tolerance | Class 6 (P6) |
| Inner Ring Width | 1.56 in, 39.7 mm |
| Preload Level | C3 Axial Clearance |
| Outer Ring Width | 1.56 in, 39.7 mm |
| I.D. | 45 mm |
| Contact Angle | 30 Degree |
| Series | 3220 |
| Weight | 2.921 LB |
| EAN or UPC | 7316571414904 |

