Skip to content Skip to navigation menu
Angular Contact Radial Ball Bearing

3309 A/W64

Angular Contact Radial Ball Bearing
Item #112594773
  • Angular Contact Radial Bearing Type
  • 45 mm Inner Diameter
  • 100 mm Outer Diameter
  • 39.7 mm Width
Angular Contact Radial Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Radial Bearing Type
  • 45 mm Inner Diameter
  • 100 mm Outer Diameter
  • 39.7 mm Width
O.D. Type Cylindrical
Series 3220
Flush Ground No
Inch/Metric Metric
Cage Material Bearing Steel
I.D. 45 mm
Width 39.700 mm
Material Bearing Steel
Inner Ring Width 1.56 in, 39.7 mm
Contact Angle 30 Degree
Rows of Balls Multi
Outer Ring Width 1.56 in, 39.7 mm
O.D. 100 mm
Preload Level Normal Axial Clearance
Bearing Type Angular Contact Radial
Bore Type Cylindrical
Lubricant Solid oil
Weight 2.91 LB
EAN or UPC 7316574317646
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison