- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 39.7 mm Width
| Lubricant | Grease |
| I.D. | 45 mm |
| Rows of Balls | Multi |
| Bore Type | Cylindrical |
| Cage Material | Sheet Metal |
| Seal Material | Tinplate |
| O.D. | 100 mm |
| Tolerance | Class 6 (P6) |
| Seal Type | Non-Contact Seals |
| Inner Ring Width | 1.56 in, 39.7 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Axial Internal Clearance | Group 3 (C3) |
| Outer Ring Width | 1.56 in, 39.7 mm |
| Flush Ground | No |
| Series | 3220 |
| Width | 39.700 mm |
| Ring Style | One-Piece |
| Enclosure | Double Shielded |
| Contact Angle | 30 Degree |
| O.D. Type | Cylindrical |
| Type | 2-Point |
| Preload Level | C3 Axial Clearance |
| Bearing Type | Angular Contact Radial |
| Weight | 1.29 KG |
| EAN or UPC | 7316571496122 |

