- 45 mm ID x 100 mm OD x 1 9/16" Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Temperature Range [Max] | 284 °F |
| I.D. | 1.77 in, 45 mm |
| Precision | Standard |
| Bearing Design | Converging Angle Design |
| O.D. | 3.94 in, 100 mm |
| Inner Ring Width | 1.56 in, 39.7 mm |
| Cage Material | Bearing Steel |
| Lubricant | Grease |
| icNumber | 7697956 |
| Cage Type | Metal |
| Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Static Load Rating [Max] | 11900 lbf |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Dynamic Load Rating | 16400 lbf |
| Seal Material | Tinplate |
| Outer Ring Width | 1.56 in, 39.7 mm |
| Series | 3220 |
| Limiting Speed - Oil | 6000 rpm |
| No. in Set | Single Bearing |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Limiting Speed - Sealed | 4500 rpm |
| Contact Angle | 30 Degree |
| Limiting Speed - Grease | 4500 rpm |
| Seal Type | Non-Contacting Seal |
| Enclosure | Shield On Both Sides |
| Temperature Range [Min] | -22 °F |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Width | 1.56 in, 39.69 mm |
| Origin | Double Row Deep Groove |
| Weight | 2.91 LB |
| EAN or UPC | 7316571394176 |

