- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 39.7 mm Width
| I.D. | 45 mm |
| Bearing Type | Angular Contact Radial |
| Enclosure | Seal On Both Sides |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Flush Ground | No |
| Preload Level | C3 Axial Clearance |
| Contact Angle | 30 Degree |
| Lubricant | Solid oil |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 1.56 in, 39.7 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Rows of Balls | Multi |
| O.D. | 100 mm |
| Series | 3220 |
| Seal Type | Contacting Seal |
| Width | 39.700 mm |
| Inner Ring Width | 1.56 in, 39.7 mm |
| Weight | 2.91 LB |
| EAN or UPC | 7316574498222 |

