- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.44 in Width
- Bearing Steel Material
| Outer Ring Width | 1.44 in, 36.5 mm |
| Flush Ground | No |
| Preload Level | C3 Axial Clearance |
| Series | 3220 |
| I.D. | 1.57 in, 40 mm |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Locating | Snap Ring Fitted |
| O.D. | 3.54 in, 90 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 1.44 in, 36.5 mm |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Width | 1.44 in, 36.51 mm |
| Contact Angle | 30 Degree |
| Weight | 2.335 LB |
| EAN or UPC | 7316573933717 |

