
- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.44 in Width
- Bearing Steel Material
Material | Bearing Steel |
Bearing Type | Unmounted, Angular Contact |
Width | 1.44 in, 36.51 mm |
Weight | 2.24 LB |
EAN or UPC | 7316571559001 |
