- 40 mm ID x 90 mm OD x 1 7/16" Wide
- Single Shield (Non-Contact)
- ABEC 1
- Standard Cage
- C3 Clearance
applications
- Compressors
- Centrifuges
- Pumps
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Seal Type | Non-Contacting Seal |
| Width | 1.44 in, 36.51 mm |
| Dynamic Load Rating | 13600 lbf |
| Contact Angle | 30 Degree |
| Inner Ring Width | 1.44 in, 36.5 mm |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Limiting Speed - Sealed | 5000 rpm |
| Locking Device | No Locking Device |
| Precision | Standard |
| Seal Material | Tinplate |
| Cage Type | Metal |
| Material | Bearing Steel |
| I.D. | 1.57 in, 40 mm |
| Rows of Balls | Double |
| Bearing Type | Unmounted, Angular Contact |
| icNumber | 7702618 |
| Preload Level | C3 Axial Clearance |
| Outer Ring Width | 1.44 in, 36.5 mm |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 6700 rpm |
| O.D. | 3.54 in, 90 mm |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Shield On One Side |
| Ball Material | Steel |
| Series | 3220 |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Bearing Design | Converging Angle Design |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 5000 rpm |
| Static Load Rating [Max] | 9670 lbf |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| Bore Type | Cylindrical |
| Lubricant | Oil Preservative |
| Weight | 2.205 LB |
| EAN or UPC | 7316573932413 |

