- Angular Contact Radial Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 36.5 mm Width
| Preload Level | Normal Axial Clearance |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.44 in, 36.5 mm |
| I.D. | 40 mm |
| O.D. | 90 mm |
| Contact Angle | 30 Degree |
| Outer Ring Width | 1.44 in, 36.5 mm |
| Series | 3220 |
| Rows of Balls | Multi |
| Bearing Type | Angular Contact Radial |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Width | 36.500 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Flush Ground | No |
| Lubricant | Solid oil |
| Weight | 2.218 LB |
| EAN or UPC | 7316574663576 |

