- Angular Contact Radial Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 36.5 mm Width
| O.D. | 90 mm |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber (NBR) |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| O.D. Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| Cage Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Series | 3220 |
| Outer Ring Width | 1.44 in, 36.5 mm |
| Lubricant | Solid oil |
| Flush Ground | No |
| Enclosure | Seal On Both Sides |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.44 in, 36.5 mm |
| Width | 36.500 mm |
| Rows of Balls | Multi |
| I.D. | 40 mm |
| Weight | 2.227 LB |
| EAN or UPC | 7316574360031 |

