- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 355.6 mm Inside Diameter
- 482.6 mm Outside Diameter
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| I.D. | 355.6 mm |
| Tolerance | Normal (PN) |
| Cage Material | Sheet Metal |
| Cage Type | Sheet Metal |
| Inch/Metric | Inch |
| O.D. | 482.6 mm |
| Material | Steel |
| Rows of Balls | Multi |
| Weight | 354.116 LB |
| EAN or UPC | 7316572153635 |

