- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 78.6 mm Outer Diameter
- 30.2 mm Width
| Type | 2-Point |
| Flush Ground | No |
| Cage Material | Solid Machined |
| Inner Ring Width | 1.19 in, 30.16 mm |
| Preload Level | Normal Axial Clearance |
| Series | 3220 |
| Inch/Metric | Metric |
| Locating | Snap Ring Fitted |
| Relubrication Feature | Without |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Ring Style | Two-Piece Inner Ring |
| Bearing Type | Angular Contact Radial |
| Tolerance | Normal (PN) |
| Axial Internal Clearance | Group (CB) |
| Contact Angle | 30 Degree |
| I.D. | 30 mm |
| Bore Type | Cylindrical |
| Width | 30.200 mm |
| Material | Steel |
| O.D. | 78.6 mm |
| O.D. Type | Cylindrical |
| Weight | 1.453 LB |
| EAN or UPC | 7316575290450 |

