- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 30 mm |
| Contact Angle | 30 Degree |
| O.D. | 72 mm |
| Flush Ground | No |
| Inch/Metric | Metric |
| Preload Level | C3 Axial Clearance |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Inner Ring Width | 1.19 in, 30.16 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Series | 3220 |
| Width | 30.200 mm |
| Bearing Type | Angular Contact |
| Weight | 1.235 LB |
| EAN or UPC | 7316571185552 |

