- Angular Contact Radial Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 25.4 mm Width
| Outer Ring Width | 1 in, 25.4 mm |
| Contact Angle | 30 Degree |
| Cage Material | Polyamide |
| Lubricant | Solid oil |
| Enclosure | Seal On Both Sides |
| O.D. | 62 mm |
| Flush Ground | No |
| Preload Level | Normal Axial Clearance |
| Seal Type | Contacting Seal |
| Rows of Balls | Multi |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Width | 25.400 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1 in, 25.4 mm |
| Series | 3220 |
| Weight | 0.794 LB |
| EAN or UPC | 7316571452401 |

