- Angular Contact Radial Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 22.2 mm Width
| Outer Ring Width | 0.87 in, 22 mm |
| O.D. | 52 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| Series | 322 |
| Seal Material | Nitrile Rubber (NBR) |
| Rows of Balls | Multi |
| I.D. | 20 mm |
| Lubricant | Solid oil |
| Enclosure | Seal On Both Sides |
| Width | 22.200 mm |
| Seal Type | Contacting Seal |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Flush Ground | No |
| Contact Angle | 30 Degree |
| Material | Bearing Steel |
| Inner Ring Width | 0.87 in, 22 mm |
| Weight | 0.515 LB |
| EAN or UPC | 7316574363247 |

