- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 285.75 mm Inside Diameter
- 380.898 mm Outside Diameter
| Material | Steel |
| Rows of Balls | Multi |
| Relubrication Feature | Without |
| O.D. | 380.898 mm |
| Bearing Part | Complete Bearing |
| Cage Type | Solid Machined |
| I.D. | 285.75 mm |
| Cage Material | Solid Machined |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Bearing Style | Complete Bearing |
| Weight | 190.878 LB |
| EAN or UPC | 7316571582658 |

