- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 150 mm Inside Diameter
- 225 mm Outside Diameter
| Bearing Type | Radial |
| I.D. | 150 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| O.D. | 225 mm |
| Weight | 18.131 LB |
| EAN or UPC | 7316571200156 |
| Bearing Type | Radial |
| I.D. | 150 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| O.D. | 225 mm |
| Weight | 18.131 LB |
| EAN or UPC | 7316571200156 |