- 17 mm ID x 47 mm OD x 7/8" Wide
- Open
- ABEC 1
- Plastic Cage
- C3 Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| I.D. | 17 mm |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Width | 22.225 mm |
| Enclosure | Open |
| Rows of Balls | Double |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| O.D. | 47 mm |
| Bearing Design | Converging Angle Design |
| Bore Type | Round Bore |
| Cage Material | Plastic |
| icNumber | 7698920 |
| Series | 3220 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| Locking Device | No Locking Device |
| Material | Steel |
| Contact Angle | 30° |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | C3 |
| Cage Type | Plastic |
| O.D. Type | Straight |
| Flush Ground | No |
| Inner Ring Width | 7/8 in |
| Ball Material | Steel |
| Outer Ring Width | 7/8 in |
| Capacity | Standard Capacity |
| Origin | Double Row Deep Groove |
| Bearing Type | Angular Contact |
| Preload Level | None |
| Weight | 0.406 LB |
| EAN or UPC | 7316577060341 |

