- Radial Bearing Type
- Single Row
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 48.75 mm Width
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Outside Dia. | 180 mm |
| I.D. | 120 mm |
| Rows of Balls | Single |
| Inside Dia. | 120 mm |
| Weight | 9.398 LB |
| EAN or UPC | 7316572806630 |

