- 15 mm ID x 42 mm OD x 19 mm Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Plastic Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Special Features | Grease for Medium Temperatures |
| icNumber | 7697946 |
| I.D. | 15 mm |
| Radial Internal Clearance | Normal |
| Rows of Balls | Double |
| Series | 322 |
| Cage Material | Plastic |
| Contact Angle | 32° |
| O.D. Type | Straight |
| O.D. | 42 mm |
| Seal Type | Non-Contact Seals |
| Inch/Metric | Metric Bore |
| Lubricant | Polyurea Base |
| No. in Set | Single Bearing |
| Bearing Design | Converging Angle Design |
| Outer Ring Width | 19 mm |
| Bore Type | Round Bore |
| Cage Type | Plastic |
| Flush Ground | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Bearing Type | Angular Contact |
| Enclosure | Double Shielded |
| Seal Material | Metal |
| Width | 19.000 mm |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Max] | 230 °F |
| Inner Ring Width | 0.75 in, 19 mm |
| Temperature Range [Min] | -22 °F |
| Preload Level | None |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Material | Steel |
| Precision | Standard |
| Weight | 0.294 LB |
| EAN or UPC | 7316570344783 |

