- Radial Shaft Seal
- 838.2 mm Shaft Diameter
- 914.4 mm Housing Bore Diameter
- 25.4 mm Width
| Lip Type | Non-Split |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Housing Bore Dia. | 914.4 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Temp Description | Light Interference Dust Lip |
| Construction | HDSB2 |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Shaft Dia. | 838.2 mm |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Weight | 21.742 LB |
| EAN or UPC | 85311239004 |

