- Radial Shaft Seal
- 838.2 mm Shaft Diameter
- 889 mm Housing Bore Diameter
- 25.4 mm Width
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile, Leather |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Shaft Dia. | 838.2 mm |
| Construction | HDSC2 |
| Housing Bore Dia. | 889 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Weight | 16.082 LB |
| EAN or UPC | 85311886215 |

