- Radial Shaft Seal
- 838.2 mm Shaft Diameter
- 876.3 mm Housing Bore Diameter
- 31.75 mm Width
| Shaft Dia. | 838.2 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 876.3 mm |
| Lip Type | Non-Split |
| Weight | 15.892 LB |
| EAN or UPC | 85311294683 |
| Shaft Dia. | 838.2 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 876.3 mm |
| Lip Type | Non-Split |
| Weight | 15.892 LB |
| EAN or UPC | 85311294683 |