- Radial Shaft Seal
- 838.2 mm Shaft Diameter
- 901.7 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Pressure | 15 psi |
| Temp Description | w/6 Adjustable Lugs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 838.2 mm |
| Lip Type | Single Lip w/Spring |
| Construction | HDS3 |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Inch/Metric | Metric |
| Housing Bore Dia. | 901.7 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Weight | 16.192 LB |
| EAN or UPC | 85311145251 |

