- Radial Shaft Seal
- 84 mm Shaft Diameter
- 104 mm Housing Bore Diameter
- 11 mm Width
| Housing Bore Dia. | 104 mm |
| Shaft Dia. | 84 mm |
| Inch/Metric | Metric |
| Weight | 0.157 LB |
| EAN or UPC | 85311368124 |
| Housing Bore Dia. | 104 mm |
| Shaft Dia. | 84 mm |
| Inch/Metric | Metric |
| Weight | 0.157 LB |
| EAN or UPC | 85311368124 |