- Radial Shaft Seal
- 838.2 mm Shaft Diameter
- 889 mm Housing Bore Diameter
- 22.225 mm Width
| Shaft Dia. | 838.2 mm |
| Housing Bore Dia. | 889 mm |
| Inch/Metric | Metric |
| Weight | 16.042 LB |
| EAN or UPC | 85311225144 |
| Shaft Dia. | 838.2 mm |
| Housing Bore Dia. | 889 mm |
| Inch/Metric | Metric |
| Weight | 16.042 LB |
| EAN or UPC | 85311225144 |