- Radial Shaft Seal
- 838.2 mm Shaft Diameter
- 889 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 838.2 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 889 mm |
| Pressure | 15 psi |
| Lip Type | Single Lip w/Spring |
| Construction | HDS3 |
| Temp Description | w/6 Adjustable Lugs |
| Seal Application | General Purpose |
| Weight | 16.042 LB |
| EAN or UPC | 85311145152 |

