- Radial Shaft Seal
- 838.2 mm Shaft Diameter
- 889 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Housing Bore Dia. | 889 mm |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Shaft Dia. | 838.2 mm |
| Weight | 16.042 LB |
| EAN or UPC | 85311176538 |

