- Radial Shaft Seal
- 838.2 mm Shaft Diameter
- 881.08 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 881.08 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Shaft Dia. | 838.2 mm |
| Inch/Metric | Metric |
| Weight | 15.952 LB |
| EAN or UPC | 85311145138 |

