- Radial Shaft Seal
- 838.2 mm Shaft Diameter
- 881.08 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Shaft Dia. | 838.2 mm |
| Seal Design | Molded Design |
| Inch/Metric | Metric |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 881.08 mm |
| Lip Material | Nitrile |
| Weight | 15.952 LB |
| EAN or UPC | 85311145121 |

